Series Information
| Manufacturer Part Number | 47340 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Relays |
| Description | CONTROL RELAY, 120VAC |
| Coil Voltage | 120 VAC |
| Contacts | 6NO, 6NC |
| Mounting | Chassis |
| Termination | Screw Terminals |
| Number of Connections | 12 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 2.79 lbs |
| Gross Weight | 3.125 lbs |