Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5V3550 Continental Belt Belts, Continental 5V3550, Type (5V)

MFG Item Number
5V3550

5V3550 Continental Belt Belts, Continental 5V3550, Type (5V)

MFG Item Number
5V3550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
5V3550
Continental 5V3550, Type (5V)

Series Information

Specifications

Specifications
Manufacturer Part Number 5V3550
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 5V3550, Type (5V) Smooth V-Belt, 355 Inch Outside Length
Belt Type 5V
Number of Bands 1
Outside Length 355 "
Smooth/Cogged Smooth
Net Weight 4.23 lbs
Gross Weight 4.23 lbs