Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5VX1180 Browning Belts, Gripnotch V-Belt, 118 Inch Outside

MFG Item Number
3001484

5VX1180 Browning Belts, Gripnotch V-Belt, 118 Inch Outside

MFG Item Number
3001484
Item Number
5VX1180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
5VX1180
Gripnotch V-Belt, 118 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3001484
Manufacturer Browning
Family Series Browning Belts
Description Gripnotch V-Belt, 118 Inch Outside Length
Belt Type 5VX
Number of Bands 1
Outside Length 118 "
Smooth/Cogged Cogged
Net Weight 1.09 lbs
Gross Weight 1.09 lbs