Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5VX1320

Browning Belts

5VX1320

Browning Belts
Gripnotch V-Belt, 132 Inch Outside
Item Number
5VX1320
MFG Item Number
3001500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
5VX1320
Gripnotch V-Belt, 132 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3001500
Manufacturer Browning
Family Series Browning Belts
Description Gripnotch V-Belt, 132 Inch Outside Length
Belt Type 5VX
Number of Bands 1
Outside Length 132 "
Smooth/Cogged Cogged
Net Weight 1.165 lbs
Gross Weight 1.165 lbs