Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5VX900 Browning Belts, Gripnotch V-Belt, 90 Inch Outside

MFG Item Number
3001435

5VX900 Browning Belts, Gripnotch V-Belt, 90 Inch Outside

MFG Item Number
3001435
Item Number
5VX900
More specs
This item cannot be canceled or returned

Obsolete

Description

Belts, Series
Item #
5VX900
Gripnotch V-Belt, 90 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3001435
Manufacturer Browning
Family Series Browning Belts
Description Gripnotch V-Belt, 90 Inch Outside Length
Belt Type 5VX
Number of Bands 1
Outside Length 90 "
Smooth/Cogged Cogged
Net Weight 0.84 lbs
Gross Weight 0.84 lbs