Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5VX960

Browning Belts

5VX960

Browning Belts
Gripnotch V-Belt, 96 Inch Outside
Item Number
5VX960
MFG Item Number
3758877
More specs
This item cannot be canceled or returned

Obsolete

Description

Belts, Series
Item #
5VX960
Gripnotch V-Belt, 96 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3758877
Manufacturer Browning
Family Series Browning Belts
Description Gripnotch V-Belt, 96 Inch Outside Length
Belt Type 5VX
Number of Bands 1
Outside Length 96 "
Smooth/Cogged Cogged
Net Weight 0.875 lbs
Gross Weight 0.88 lbs