Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-26-2 Name Brand Replacements™ Contactors, Contact Kit, CITATION SERIES A1,
6-26-2 Name Brand Replacements™ Contactors, Contact Kit, CITATION SERIES A1,
This item cannot be canceled or returned
Description
Contact Kit, CITATION SERIES A1,
Specifications
Specifications
| Manufacturer Part Number |
6-26-2 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Contact Kit, CITATION SERIES A1, 3-POLE, N/O, SIZE 4 , CUTLER HAMMER DROP IN REPLACEMENT |
| Poles |
4 |
| Frame Size |
4 |
| OEM Name |
Eaton Cutler Hammer |
| Product Series |
A1 Series |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.685 lbs |
6-26-2
Name Brand Replacements™ Contactors