Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-26 Name Brand Replacements™ Contactors, CONTACT KIT, 2 N/O SIZE 4 SERIES A1
6-26 Name Brand Replacements™ Contactors, CONTACT KIT, 2 N/O SIZE 4 SERIES A1
This item cannot be canceled or returned
Description
CONTACT KIT, 2 N/O SIZE 4 SERIES A1
Specifications
Specifications
| Manufacturer Part Number |
6-26 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, 2 N/O SIZE 4 SERIES A1 |
| Poles |
2 |
| Frame Size |
4 |
| OEM Name |
Eaton Cutler Hammer |
| Product Series |
A1 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6-26
Name Brand Replacements™ Contactors