Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6-34-2 Eaton Contactors, CONTACT KIT, CITATION, SZ2, B1, 3PS
6-34-2 Eaton Contactors, CONTACT KIT, CITATION, SZ2, B1, 3PS
This item cannot be canceled or returned
Description
CONTACT KIT, CITATION, SZ2, B1, 3PS
Specifications
Specifications
Manufacturer Part Number
6-34-2
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Motor Control Renewal Parts/Accessories- Contactor Kit, B1, Citation, Three-pole, Size 2, Used with type AX/BX/CX Citation Contactors and Starters three-pole, without interlock, size 2, series B1
Poles
3
Frame Size
2
Product Series
B1
Net Weight
0.2 lbs
Gross Weight
0.25 lbs