Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6-43-6 |
|---|---|
| Manufacturer | Name Brand Replacements™ |
| Family Series | Name Brand Replacements™ Contactors |
| Description | CONTACT KIT, FREEDOM SERIES, 3-POLE, SIZE N , CUTLER HAMMER DROP IN REPLACEMENT |
| Poles | 3 |
| Frame Size | N |
| OEM Name | Eaton Cutler Hammer |
| Product Series | Freedom Series |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |