Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-44-2 Name Brand Replacements™ Contactors, Contact Kit, Freedom Series,
6-44-2 Name Brand Replacements™ Contactors, Contact Kit, Freedom Series,
This item cannot be canceled or returned
Description
Contact Kit, Freedom Series,
Specifications
Specifications
| Manufacturer Part Number |
6-44-2 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Contact Kit, Freedom Series, 3-Pole, Size 4, Cutler Hammer Drop-In Replacement |
| Poles |
3 |
| Frame Size |
4 |
| OEM Name |
Eaton Cutler Hammer |
| Product Series |
Freedom Series |
| Net Weight |
0 lbs |
| Gross Weight |
0.905 lbs |
6-44-2
Name Brand Replacements™ Contactors