Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-45-2 Eaton Transformers, CONTACT KIT, Frdm, SZ5, A1 AND B1, 3P
6-45-2 Eaton Transformers, CONTACT KIT, Frdm, SZ5, A1 AND B1, 3P
This item cannot be canceled or returned
Description
CONTACT KIT, Frdm, SZ5, A1 AND B1, 3P
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Manufacturer Part Number |
6-45-2 |
| Description |
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom Series size 5, series A1 and B1, three-pole |
| Type |
Contact Kit |
| Net Weight |
2.385 lbs |
| Gross Weight |
2.385 lbs |
6-45-2
Eaton Transformers