Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-65-19 Eaton Contactors, CONTACT KIT IEC SZ K 3 POLE SERIES B
6-65-19 Eaton Contactors, CONTACT KIT IEC SZ K 3 POLE SERIES B
This item cannot be canceled or returned
Description
CONTACT KIT IEC SZ K 3 POLE SERIES B
Specifications
Specifications
| Manufacturer Part Number |
6-65-19 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
CONTACT KIT IEC SZ K 3 POLE SERIES B |
| Poles |
3 |
| Product Series |
B |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |