Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6-65-2 Name Brand Replacements™ Contactors, CONTACT KIT, FREEDOM SERIES,
6-65-2 Name Brand Replacements™ Contactors, CONTACT KIT, FREEDOM SERIES,
This item cannot be canceled or returned
Description
CONTACT KIT, FREEDOM SERIES,
Specifications
Specifications
| Manufacturer Part Number |
6-65-2 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, FREEDOM SERIES, 3-POLE, SIZE 1 , CUTLER HAMMER DROP IN REPLACEMENT |
| Poles |
3 |
| Frame Size |
1 |
| OEM Name |
Eaton Cutler Hammer |
| Product Series |
Freedom Series |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.305 lbs |
6-65-2
Name Brand Replacements™ Contactors