Series Information
| Manufacturer Part Number | 6,9URS17/32 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, 32A, 690VAC, gR, 17x49mm, Non-Indicating, K075886, K75886, BS17US69V32 |
| Fuse Type | British Standard (BS88) |
| Current Rating | 32 A |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |