Series Information
| Manufacturer Part Number | 6,9URS17/40 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, 40A, 690VAC, gR, 17x49mm, Non-Indicating, M075888, M75888, BS17US69V40 |
| Fuse Type | British Standard (BS88) |
| Current Rating | 40 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |