Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6,9URS17P35

Mersen Fuses

6,9URS17P35

Mersen Fuses
Fuse, 35A, 690VAC, gR, 17x49mm,
MFG Item Number
6,9URS17P35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
6,9URS17P35
Fuse, 35A, 690VAC, gR, 17x49mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 6,9URS17P35
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 35A, 690VAC, gR, 17x49mm, w/Indicator, Z075899, Z75899, 6,9URS17P35
Fuse Type Semiconductor
Current Rating 35 A
Net Weight 0 lbs
Gross Weight 0 lbs