Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6,9URS17P63

Mersen Fuses

6,9URS17P63

Mersen Fuses
Fuse, 63A, 690VAC, Gr, 17x49mm,
MFG Item Number
6,9URS17P63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
6,9URS17P63
Fuse, 63A, 690VAC, Gr, 17x49mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 6,9URS17P63
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 63A, 690VAC, Gr, 17x49mm, w/Indicator, D075903, D75903, BS17US69V63P
Fuse Type Semiconductor
Current Rating 63 A
Net Weight 0 lbs
Gross Weight 0 lbs