Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6/BX136

Continental Belt Belts

6/BX136

Continental Belt Belts
Continental 6/BX136, Type (BX),
MFG Item Number
6/BX136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
6/BX136
Continental 6/BX136, Type (BX),

Series Information

Specifications

Specifications
Manufacturer Part Number 6/BX136
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 6/BX136, Type (BX), Cogged V-Belt, 139 Inch Outside Length, (6) Band Belt
Belt Type BX
Number of Bands 6
Outside Length 139 "
Smooth/Cogged Cogged
Net Weight 1 lb
Gross Weight 1 lb