Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6-T-3H-508RPM-406 Eaton Timers, E/M HR MTR 115V 2.8-IN RND 3HOLE FLANGE
MFG Item Number
6-T-3H-508RPM-406

6-T-3H-508RPM-406 Eaton Timers, E/M HR MTR 115V 2.8-IN RND 3HOLE FLANGE

MFG Item Number
6-T-3H-508RPM-406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
6-T-3H-508RPM-406
E/M HR MTR 115V 2.8-IN RND 3HOLE FLANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 6-T-3H-508RPM-406
Manufacturer Eaton
Family Series Eaton Timers
Description Eaton Time Meter, Hour, Round, 115 Vac, 2.80 in
Voltage 115 V
Number of Digits 6 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
NEMA Rating NEMA 4X
Protection Rating IP65
Resettable No
Approvals UL, UR
Net Weight 0.14 lbs
Gross Weight 0.3 lbs
Alternatives
722-0004
722-0004
Trumeter Timers, 722 Series
722-0003
722-0003
Trumeter Timers, 722 Series