60/115MNJ75R0DE
Ohmite Resistors, Metalohm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60/115MNJ75R0DE Ohmite Resistors, Metalohm Series, RESISTOR, 60W 75 OHMS METALOHM 5pct.

MFG Item Number
60/115MNJ75R0DE

60/115MNJ75R0DE Ohmite Resistors, Metalohm Series, RESISTOR, 60W 75 OHMS METALOHM 5pct.

MFG Item Number
60/115MNJ75R0DE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, Metalohm Series
Item #
60/115MNJ75R0DE
RESISTOR, 60W 75 OHMS METALOHM 5pct.

Metalohm Series Information

  • Cold Rolled Steel Encased Wirewound Heatsinkable Radial Terminal
  • Flameproof and Inorganic
  • Nonhygroscopic
  • All Welded Construction

Specifications

Specifications
Manufacturer Part Number 60/115MNJ75R0DE
Manufacturer Ohmite
Product Series Metalohm
Family Series Ohmite Resistors, Metalohm Series
Description RESISTOR, 60W 75 OHMS METALOHM 5pct.
Resistance 75 Ohm
Non-Inductive Yes
Wattage 115 W
Composition Wirewound
Package Type Case Style
Terminal Type Radial Lugs
Tolerance % 5 %
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs