Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60.12.8.120.0050

Finder Relays

60.12.8.120.0050

Finder Relays
General Purpose Relay, DPDT 10A, 120V
MFG Item Number
60.12.8.120.0050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
60.12.8.120.0050
General Purpose Relay, DPDT 10A, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 60.12.8.120.0050
Manufacturer Finder
Family Series Finder Relays
Description General Purpose Relay, DPDT 10A, 120V AC coil, AgNi contact, lockable test button & LED
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Approvals CE, CCC, CSA, cURus
Net Weight 0.17 lbs
Gross Weight 0.17 lbs