Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60.13.8.024.0000 Finder Relays, General Purpose Relay, 3PDT 10A, 24V AC

MFG Item Number
60.13.8.024.0000

60.13.8.024.0000 Finder Relays, General Purpose Relay, 3PDT 10A, 24V AC

MFG Item Number
60.13.8.024.0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
60.13.8.024.0000
General Purpose Relay, 3PDT 10A, 24V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 60.13.8.024.0000
Manufacturer Finder
Family Series Finder Relays
Description General Purpose Relay, 3PDT 10A, 24V AC coil, AgNi contact
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Approvals CE, CCC, CSA, cURus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs