600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

600

Cully-Minerallac Beam Clamps

600

Cully-Minerallac Beam Clamps
BEAM CLAMP STEEL
MFG Item Number
600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Beam Clamps, Series
Item #
600
BEAM CLAMP STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 600
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Description BEAM CLAMP STEEL
Composition Steel
Jaw Open 0.5 "
Hole Size 1/4-20
Net Weight 0.13 lbs
Gross Weight 0.135 lbs