Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

600

Edwards Signaling Switches

600

Edwards Signaling Switches
Pushbutton
MFG Item Number
600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
600
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 600
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Pushbutton
Illuminated No
Operation Momentary
Contacts 1NO
Max Voltage 48 VAC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Terminal Type Screw
Net Weight 0.135 lbs
Gross Weight 0.135 lbs