Series Information
| Manufacturer Part Number | F022175 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | Temperature Control |
| Power Supply | 11-27 VAC, 11-27 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Input Type | DC Linear Voltage, NTC, PTC, RTD, Thermocouple |
| Output Type | Analog Current, Analog Voltage, Logic, Relay |
| Number of Outputs | 4 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, C, Custom, D, E, G, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T, U |
| Control Loops | On/Off, P, PD, PID |
| Approvals | CE, UL |
| Net Weight | 0.3525 lbs |
| Gross Weight | 0.3525 lbs |