Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 600 Series
600-R-R-C-2-1
Gefran Process Controllers, 600 Series
600-R-R-C-2-1 Temperature Control
Item Number
600-R-R-C-2-1
This item cannot be canceled or returned
Description
Process Controllers, 600 Series
600-R-R-C-2-1 Temperature Control
Specifications
Specifications
| Manufacturer Part Number |
F000055 |
| Manufacturer |
Gefran |
| Product Series |
600 |
| Family Series |
Gefran Process Controllers, 600 Series |
| Description |
600-R-R-C-2-1 Temperature Control |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Linear Voltage, Relay |
| Number of Outputs |
3 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, D, E, G, J, K, L-GOST, N, R, S, T, U |
| Approvals |
CE, cULus |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.585 lbs |
600-R-R-C-2-1
Gefran Process Controllers, 600 Series