Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
600 Series Information
| Manufacturer Part Number | F000056 |
|---|---|
| Manufacturer | Gefran |
| Product Series | 600 |
| Family Series | Gefran Process Controllers, 600 Series |
| Description | 600-R-R-W-0-1 Temperature Control |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type | Analog Current, Relay |
| Number of Outputs | 3 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, C, D, E, G, J, K, L-GOST, N, R, S, T, U |
| Approvals | CE, cULus |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.545 lbs |