Series Information
| Manufacturer Part Number | 600 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/4 HP, 1200 RPM, 48Y |
| Type | Permanent Split Capacitor |
| Horsepower | 1/4 hp |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 277 VAC |
| Nominal Voltage | 277 VAC |
| Enclosure | Open Air Over |
| Mounting | Cradle |
| Composition | Rolled Steel |
| Net Weight | 7.92 lbs |
| Gross Weight | 7.92 lbs |