Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pepperl Fuchs Purge & Pressurization System, 6000 Series
6000-DV-S2-UN-CK-DC
Pepperl Fuchs Purge & Pressurization System, 6000 Series
Purge And Pressurization System,
Item Number
6000-DV-S2-UN-CK-DC
This item cannot be canceled or returned
Description
Purge & Pressurization System, 6000 Series
Item #
6000-DV-S2-UN-CK-DC
Purge And Pressurization System,
The EPV‑6000 vent exhausts excess pressure from the enclosure and measures flow and pressure during operation. The 6000 series vent has a pressure transducer and thermal flow sensor that is connected to the 6000 EPCU. It is intrinsically safe through the galvanic isolation barrier within the 6000 EPCU.
Specifications
Specifications
Manufacturer Part Number
515925
Manufacturer
Pepperl Fuchs
Product Series
6000
Family Series
Pepperl Fuchs Purge & Pressurization System, 6000 Series
Description
Purge And Pressurization System, Digital Solenoid Valve, Component Kit
System Type
Purge & Pressurization System
Voltage
20-30 VDC
Nominal Voltage
24 VAC
With Output Switch
Yes
Mounting
Universal Mount
Electrical Connection
Screw Terminals
Approvals
CE
Operating Temperature
-4-140 °F
Comments
With Digital Solenoid Valve and NO Housing - Component Kit Only
Net Weight
16.0935 lbs
Gross Weight
16 lbs
6000-DV-S2-UN-CK-DC
Pepperl Fuchs Purge & Pressurization System, 6000 Series