Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6000134 Altech Fittings, Locknut, PG13.5, Nickel-Plated Brass
MFG Item Number
6000134

6000134 Altech Fittings, Locknut, PG13.5, Nickel-Plated Brass

MFG Item Number
6000134
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
6000134
Locknut, PG13.5, Nickel-Plated Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 6000134
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, PG13.5, Nickel-Plated Brass
Conduit/Cable Type Standard
Trade Size PG 13.5
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
7211854
7211854
Altech Fittings