Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6000169 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Fittings |
| Description | Locknut, PG16, Nickel-Plated Brass |
| Conduit/Cable Type | Standard |
| Trade Size | PG 16 |
| Material | None |
| Composition | Metallic |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.011 lbs |
| Gross Weight | 0.011 lbs |