60003D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60003D

Bryant Electric Manual Motor Controllers

60003D

Bryant Electric Manual Motor Controllers
60A 600V 3P DISC SW
MFG Item Number
60003D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
60003D
60A 600V 3P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number 60003D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Manual Motor Controllers, Three Pole, 60A 600V AC, Side Wired Only, Black
Current Rating 60 A
Approvals CSA, UL
Comments Standard Toggle, Back Wired
Net Weight 0.76 lbs
Gross Weight 0.8 lbs