Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6000428 Altech Fittings, Locknut, PG42, Nickel-Plated Brass
MFG Item Number
6000428

6000428 Altech Fittings, Locknut, PG42, Nickel-Plated Brass

MFG Item Number
6000428
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
6000428
Locknut, PG42, Nickel-Plated Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 6000428
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, PG42, Nickel-Plated Brass
Conduit/Cable Type Standard
Trade Size PG 42
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.072 lbs
Gross Weight 0.072 lbs
Alternatives
7211859
7211859
Altech Fittings
7211889
7211889
Altech Fittings