Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60030
1/8-SLD HOLLOW WALL ANCHOR
This item cannot be canceled or returned
Description
1/8-SLD HOLLOW WALL ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
60030 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/8-SLD HOLLOW WALL ANCHOR |
| Driver Type |
Phillips, Slotted |
| Screw Size |
#6 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60030
Cully-Minerallac Anchors