Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6004407 Altech Fittings, Locknut, M40, Nickel-Plated Brass
MFG Item Number
6004407

6004407 Altech Fittings, Locknut, M40, Nickel-Plated Brass

MFG Item Number
6004407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
6004407
Locknut, M40, Nickel-Plated Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 6004407
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M40, Nickel-Plated Brass
Conduit/Cable Type Standard
Trade Size M40
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.045 lbs
Gross Weight 0.04 lbs