60053
Greenlee Knockouts, SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60053

Greenlee Knockouts, SQUARE Series

60053

Greenlee Knockouts, SQUARE Series
PUNCH UNIT 1.3 x 2.6 PK OF 1
MFG Item Number
60053
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Square Series
Item #
60053
PUNCH UNIT 1.3 x 2.6 PK OF 1

Square Series Information

  • Properly assembled, they will make clean, fast, and accurate holes
  • Use with battery‑powered or hydraulic drivers

Specifications

Specifications
Manufacturer Part Number 60053
Manufacturer Greenlee
Product Series Square
Family Series Greenlee Knockouts, SQUARE Series
Description PUNCH UNIT 1.3 x 2.6 PK OF 1
Capacity 10 AWG
Driver Type Electric, Hydraulic
Operator Type Square
Application Steel
Net Weight 0.76 lbs
Gross Weight 6.25 lbs