Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60054

Brady Signs & Signage

60054

Brady Signs & Signage
B302-10X14-WY-O-MNFR B302 14 X 10 SIG
MFG Item Number
60054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
60054
B302-10X14-WY-O-MNFR B302 14 X 10 SIG

Series Information

Specifications

Specifications
Manufacturer Part Number 60054
Manufacturer Brady
Family Series Brady Signs & Signage
Description Hazardous Materials Classification Sign, 14 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Legend Hazardous Materials Classification
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs