60054
Greenlee Knockouts, SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60054 Greenlee Knockouts, SQUARE Series, PUNCH 1.3x2.6(33x66) PK OF 1

MFG Item Number
60054

60054 Greenlee Knockouts, SQUARE Series, PUNCH 1.3x2.6(33x66) PK OF 1

MFG Item Number
60054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Square Series
Item #
60054
PUNCH 1.3x2.6(33x66) PK OF 1

Square Series Information

  • Properly assembled, they will make clean, fast, and accurate holes
  • Use with battery‑powered or hydraulic drivers

Specifications

Specifications
Manufacturer Part Number 60054
Manufacturer Greenlee
Product Series Square
Family Series Greenlee Knockouts, SQUARE Series
Description PUNCH 1.3x2.6(33x66) PK OF 1
Capacity 10 AWG
Driver Type Electric, Hydraulic
Operator Type Square
Application Steel
Comments Replacement Punch
Net Weight 0.65 lbs
Gross Weight 0.65 lbs