6008-SVS
Penn Union Terminal Blocks, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6008-SVS

Penn Union Terminal Blocks, 6000 Series

6008-SVS

Penn Union Terminal Blocks, 6000 Series
Glass Reinforced Plastic Terminal
Item Number
6008-SVS
MFG Item Number
6008SVS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 6000 Series
Item #
6008-SVS
Glass Reinforced Plastic Terminal

6000 Series Information

  • For Use in General Industrial Equipment, Switchboards, and Panelboards
  • Jumper Bars are Stamped from Hard Rolled Copper and Plated to Prevent Corrosion
  • Blocks are Molded from Glass Reinforced Thermoplastic Resin

Specifications

Specifications
Manufacturer Part Number 6008SVS
Manufacturer Penn Union
Product Series 6000
Family Series Penn Union Terminal Blocks, 6000 Series
Description Glass Reinforced Plastic Terminal Block - With Cover
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 8-4 AWG
Current Rating 45 A, 75 A
Color Black
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.23 "
Raised Mounting No
Pluggable No
Net Weight 0.535 lbs
Gross Weight 0.535 lbs