60096
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60096 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL NO10 NO10B

MFG Item Number
60096

60096 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL NO10 NO10B

MFG Item Number
60096
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 60100 Series
Item #
60096
AL TP 1HL LUG LONG BRL NO10 NO10B

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60096
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 10 AWG, 10 Bolt Size, Tin Plated, Die Code 21, Die Color Code 21
Terminal Type Barrel - Long
Wire Size Range 10 AWG
Insulated Non-Insulated
Color Red
Material Aluminum
Plating Material Tin
Stud Size #10
Tongue Width 0.41 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs