600GP-15PSB
Marathon Special Products Terminal Blocks, 600GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

600GP-15PSB Marathon Special Products Terminal Blocks, 600GP Series, TERMINAL BLOCK, 15-P, 15A, 300V,

MFG Item Number
600GP15PSB

600GP-15PSB Marathon Special Products Terminal Blocks, 600GP Series, TERMINAL BLOCK, 15-P, 15A, 300V,

MFG Item Number
600GP15PSB
Item Number
600GP-15PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 600GP Series
Item #
600GP-15PSB
TERMINAL BLOCK, 15-P, 15A, 300V,

600GP Series Information

  • 15 Amps
  • 300 Volts
  • #14‑22 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 600GP15PSB
Manufacturer Marathon Special Products
Product Series 600GP
Family Series Marathon Special Products Terminal Blocks, 600GP Series
Description TERMINAL BLOCK, 15-P, 15A, 300V, 12-22AWG, DOUBLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles 15
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 15 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs