Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 600OF Series
600OF-MODEL-F
Gefran Process Controllers, 600OF Series
Item Number
600OF-MODEL-F
This item cannot be canceled or returned
Description
Process Controllers, 600OF Series
Specifications
Specifications
| Manufacturer Part Number |
F033003 |
| Manufacturer |
Gefran |
| Product Series |
600OF |
| Family Series |
Gefran Process Controllers, 600OF Series |
| Description |
Temperature Control |
| Power Supply |
110-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
DC Linear Voltage, Digital, NTC, PTC, RTD, Thermocouple |
| Output Type |
Logic, Relay |
| Number of Outputs |
5 |
| Display Type |
LED |
| Thermocouple Class |
Custom, J, K, R, S, T |
| Control Loops |
On/Off, P, PD, PID |
| Approvals |
CE |
| Comments |
Open Frame |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
600OF-MODEL-F
Gefran Process Controllers, 600OF Series