600RJ-08
Marathon Special Products Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

600RJ-08

Marathon Special Products Wire & Cable

600RJ-08

Marathon Special Products Wire & Cable
Jumper, 8-Position, Round Hole
Item Number
600RJ-08
MFG Item Number
600RJ08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire & Cable, Series
Item #
600RJ-08
Jumper, 8-Position, Round Hole

Series Information

Specifications

Specifications
Manufacturer Part Number 600RJ08
Manufacturer Marathon Special Products
Family Series Marathon Special Products Wire & Cable
Description Jumper, 8-Position, Round Hole
Type Barrier Block
For Use With 599, 670A RZ Series
Number of Poles 8
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
600RJS-08
600RJS-08
Marathon Special Products Wire & Cable