600RJS-24
Marathon Special Products Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
600RJS-24 Marathon Special Products Wire & Cable, Jumper, 24-Position, Slotted Hole
MFG Item Number
600RJS24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

600RJS-24 Marathon Special Products Wire & Cable, Jumper, 24-Position, Slotted Hole

MFG Item Number
600RJS24
Item Number
600RJS-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
600RJS-24
Jumper, 24-Position, Slotted Hole

Series Information

Specifications

Specifications
Manufacturer Part Number 600RJS24
Manufacturer Marathon Special Products
Family Series Marathon Special Products Wire & Cable
Description Jumper, 24-Position, Slotted Hole
Type Barrier Block
For Use With 599, 670A RZ Series
Number of Poles 24
Net Weight 0.045 lbs
Gross Weight 0.04 lbs