Series Information
| Manufacturer Part Number | 600SD-2-230V-CE |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | 17.5mm Analog Star-Delta Timer |
| Operation | Off Delay, On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Rotary Switch |
| Timing Range | 3-60 s |
| Max Time | 1 Min |
| Time Tolerance | 5 % |
| Nominal Coil Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Termination | Screw Terminals |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |