600SS316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

600SS316

Cully-Minerallac Beam Clamps

600SS316

Cully-Minerallac Beam Clamps
1/4-20 Tap Beam Clamp 316SS, pack/50
MFG Item Number
600SS316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Beam Clamps, Series
Item #
600SS316
1/4-20 Tap Beam Clamp 316SS, pack/50

Series Information

Specifications

Specifications
Manufacturer Part Number 600SS316
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Description 1/4-20 Tap Beam Clamp 316SS, pack/50
Composition Stainless Steel
Jaw Open 0.5 "
Hole Size 1/4-20
Comments Torque Rating 40
Net Weight 0 lbs
Gross Weight 0 lbs