Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
601.1411.856 Bernstein Miscellaneous, Rope Pull Switch, 1NC/1NO Slow
MFG Item Number
6011411856
601.1411.856 Bernstein Miscellaneous, Rope Pull Switch, 1NC/1NO Slow
MFG Item Number
6011411856
This item cannot be canceled or returned
Description
Rope Pull Switch, 1NC/1NO Slow
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous |
| Manufacturer Part Number |
6011411856 |
| Description |
Rope Pull Switch, 1NC/1NO Slow Action Contacts, Metal Body, SD-U1 |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.765 lbs |
601.1411.856
Bernstein Miscellaneous