Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
601.1629.072
Rope Pull Switch, 2NC/2NO Slow
MFG Item Number
6011629072
This item cannot be canceled or returned
Description
Rope Pull Switch, 2NC/2NO Slow
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous |
| Manufacturer Part Number |
6011629072 |
| Description |
Rope Pull Switch, 2NC/2NO Slow Action Contacts, Plastic Body, SR-U2Z-0-QF-300-L0-0-0 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
601.1629.072
Bernstein Miscellaneous