Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
601.1691.080
Rope Pull Switch, 4NC Slow Action
MFG Item Number
6011691080
This item cannot be canceled or returned
Description
Rope Pull Switch, 4NC Slow Action
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous |
| Manufacturer Part Number |
6011691080 |
| Description |
Rope Pull Switch, 4NC Slow Action Contacts, Plastic Body, SR-A4Z-0-QF-100-L0-0-0 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
601.1691.080
Bernstein Miscellaneous